Shop IRWIN
See all product information
Create Account
3/8 in. X 4 in. L Chrome Vanadium Steel Rotary Drill Bit Straight Shank 1 pk
Mfr # 61124
Zoro # G1757129
product price:
$
8.55
/ea
Key Features
Overall Length
1.875 in
Application
INDIVIDUAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61124
- Zoro #
- G1757129
- UPC #
- 42526611247
- Country of Origin
- China
Dimensions
- Overall Length
- 1.875 in
Details
- Application
- INDIVIDUAL
Description
Irwin rotary masonry drill bit with fast spiral flute is used for rotary drilling in concrete, brick, and masonry. Specially designed carbide tip for rotary hammer drill applications.
- • Made of shock resistant and heat treated S2 steel for maximum strength and hardness
- • Tungsten carbide tip for durability in concrete and brick
- • Deep single flute removes drilling dust fast
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov