Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1903516
Zoro #
G7470242
UPC #
425269324030
Country of Origin
China
Dimensions
Shank Size
1/4"
Hex Shank Size
1/4 in
Details
Material
Steel
Application
For Driving, Drilling, Tightening and Removing Fasteners
Includes
#1PH/#PH, #2PH/#2PH, #3PH/#3PH 2-3/8 in Bits Plus Magnetic Screw-Hold Attachment
Number of Pieces
4
Impact Rated
Yes
No. of Pieces
4
Application - Tools
Impact
Item
Power Bit Set
Fastening Tool Material
Steel
Fastening Tool Item
Power Bit Set
Description
Power Bit Set, No. of Pieces 4, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes #1PH/#PH, #2PH/#2PH, #3PH/#3PH 2-3/8 in Bits Plus Magnetic Screw-Hold Attachment
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.