Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1903515
Zoro #
G7511883
UPC #
425269323804
Country of Origin
China
Dimensions
Overall Length
2-3/8"
Shank Size
1/4"
Hex Shank Size
1/4 in
Details
SAE or Metric
Torx(R)
Material
Steel
Bit Style
Torx
Application
For Driving, Drilling, Tightening and Removing Fasteners
Includes
(3) T25/T25 2-3/8 in Bits Plus Magnetic Screw-Hold Attachment
Features
Number of Pieces
4
Shank Shape
Hex
Impact Rated
Yes
Application - Tools
Impact
Fastening Tool Item
Power Bit Set
Fastening Tool Material
Steel
No. of Pieces
4
Item
Power Bit Set
Description
Power Bit Set, No. of Pieces 4, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes (3) T25/T25 2-3/8 in Bits Plus Magnetic Screw-Hold Attachment
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.