4.5 Standard Diagonal Plier with Spring
- Mfr # VG2078935
- Zoro # G110744198
product price:Â
$
44.39
/ea
Key Features
Overall Length
4-1/2 in
Material
Nickel chromium steel
Handle Type
Multi-Material Grip
Features
Induction hardened cutting edge; High leverage; ProTouch grip for comfort and reduced hand fatigue
Jaw Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG2078935
- Zoro #
- G110744198
- UPC #
- 3854808862400
- Country of Origin
- China
- Material
- Nickel chromium steel
- Handle Type
- Multi-Material Grip
- Features
- Induction hardened cutting edge; High leverage; ProTouch grip for comfort and reduced hand fatigue
- Wire Cutter
- Yes
- Joint Type
- Lap Joint
- Spring Assist Handle
- Yes
Dimensions
- Overall Length
- 4-1/2 in
- Jaw Length
- 1/2 in
- Jaw Width
- 1/10 in
- Jaw Thickness
- 2/25 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.