Shop All Needle Nose Pliers
Irwin
5 1/4 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle
Mfr # LN5
Zoro # G4290851
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/4 in
- Features Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
- Material Steel
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Irwin
- MFR # LN5
- Zoro # G4290851
- UPC # 038548088594
- Country of Origin India
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 1/4 in |
Tip Width | 11/32 in |
Jaw Length | 1 in |
Maximum Wire Cutting Diameter | 0.75 in |
Details
Description
Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 1/4 in, Maximum Jaw Opening 3/4 in, Jaw Length 1 in, Tip Width 11/32 in, Additional Tool Functions Cutter, Jaw Thickness 1/8 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Wire Cutting, Cutting Capacities 3/4 in, Features Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded, Finish Nickel-Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. Phillips #3 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4639)
- PROSKIT Assorted Bit Set 100 Pc (SD-2310)
- DRILL AMERICA 1/4" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP1/4)
- PFERD 8" Three Square File - Swiss Pattern, Cut 2 (12881)
- IRWIN Pliers Set, 2 pcs, 6" Slip Joint, Long Nose (2078702)
- IRWIN PLIERS LONGNOSE 8""IRWIN (2078218)
- IRWIN PLIER 4""VISE GRIP L NOSE (1602L3)
- IRWIN 6 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (2078216)
- IRWIN IRWIN INDUSTRIAL TOOL 8 in. Long Nose Pliers (VG2078218)
- IRWIN PLIER 9""VISE GRIP L NOSE (1502L3)
- PERFORMANCE TOOL Mechanics Products 4-1/2 in. Carbon Steel Mini Bent Nose Pliers (20200)
- Irwin Pliers