This item is Discontinued.

Irwin 5 Piece Power Bit Set, 1/4" 1903518

5 Piece Power Bit Set, 1/4" (Discontinued)

  • Mfr # 1903518
  • Zoro # G7545982
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1903518
Zoro #
G7545982
UPC #
425269324276
Country of Origin
China

Dimensions

Shank Size
1/4"
Hex Shank Size
1/4 in

Details

Material
Steel
Application
For Driving, Drilling, Tightening and Removing Fasteners
Includes
T15/T15, T20/T20, T25/T25, T30/T30 2-3/8 in Bits Plus Magnetic Screw-Hold Attachment
Number of Pieces
5
Impact Rated
Yes
No. of Pieces
5
Fastening Tool Material
Steel
Fastening Tool Item
Power Bit Set
Application - Tools
Impact
Item
Power Bit Set

Description

Power Bit Set, No. of Pieces 5, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes T15/T15, T20/T20, T25/T25, T30/T30 2-3/8 in Bits Plus Magnetic Screw-Hold Attachment

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.