This item is Discontinued.

Irwin 5/32 in. X 3-1/8 in. L High Speed Steel Drill Bit 1 pc 63510

5/32 in. X 3-1/8 in. L High Speed Steel Drill Bit 1 pc (Discontinued)

  • Mfr # 63510
  • Zoro # G405311722
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63510
Zoro #
G405311722
UPC #
42526635106
Country of Origin
Brazil

Dimensions

Overall Length
3-1/8 in
Flute Length
2 in

Details

Item
Drill Bit
System of Measurement
SAE
Finish
Black Oxide

Description

IRWIN Heavy Duty Black Oxide Coated High Speed Steel Jobber Length Drill Bit is constructed of M-2 high speed steel for the best combination of strength heat resistance and wear resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.