This item is Discontinued.

Irwin 5/64 in. X 2 in. L Cobalt Steel Drill Bit 1 pc 63105ZR

5/64 in. X 2 in. L Cobalt Steel Drill Bit 1 pc (Discontinued)

  • Mfr # 63105ZR
  • Zoro # G705313471
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63105ZR
Zoro #
G705313471
UPC #
42526631054
Country of Origin
United States

Dimensions

Drill Bit Size
5/64 in
Overall Length
2.000 in
Width
0.100 in
Shank Length
1 in
Height
0.100 in
Shank length
1 in

Details

Drill Bit Type
Jobber
Drill Bit Finish
Gold Oxide
Application
BULK

Description

IRWIN Cobalt High Speed Steel Drill Bit is ideal for drilling into hardened steel alloys titanium and stainless steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.