Irwin
6 in Long Nose Locking Plier
Mfr # 1402L3
Zoro # G7050449
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ideal for Precision Work and Hobbies, Turn Screw to Adjust Pressure and Fit Work, Hardened Teeth
- Material Alloy steel
- Overall Length 6"
- Includes Wire Cutter
- Length 6"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/4" Drive, T30 Torx(R) Socket (KTI-21830)
- GEARWRENCH 7 Piece 1/2" Drive Hex Bit Metric Socket Set (80720)
- TE-CO Dog Point Knurled Head Screw, PK 2 (43811)
- IRWIN Tap Plug 4-40Nc Carded (8012)
- IRWIN Irwin Vise-Grip 586-RR 7 Inch Vise-Grip Pinch-Off T (586-RR)
- IRWIN ProPliers Adjustable Wrench, 6" (2078606)
- IRWIN CLAMP 9""WELD VISE GRIP (25ZR)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1102L3-10CR)
- IRWIN 6 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82583)
- IRWIN 12 in Original Large Jaw Locking Plier (12L3)
- IRWIN 9 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (9LN)
- Irwin Pliers