This item is Discontinued.

Irwin 6-Teeth Circular Saw Blade 4935201

6-Teeth Circular Saw Blade (Discontinued)

  • Mfr # 4935201
  • Zoro # G5106136
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935201
Zoro #
G5106136
UPC #
024721109743
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Cutting Depth
2-3/8"
Plate Thickness
0.047 in
Arbor Size
5/8 in
Cut Width
0.071 in
Max. Cutting Depth
2 3/8 in

Details

Item
Circular Saw Blade
Hook Angle
15 Degrees
For Use With
Circular Saws
Max. RPM
10,300
Blade Type
Fiber Cement
Tip Material
Carbide Tipped
Tooth Grind
ATB
Kerf
0.071"
Application
Construction
Number of Teeth
6
Primary Saw Application
Specialty
Arbor Hole
5/8"
For Use With Saw Type
Circular Saws
Diamond Knockout
Yes
Materials Cut
Fiber Cement
Series
WeldTec
Primary Material Application
Fiber Cement
Wood Cutting Type
Ripping
Arbor Shape
Round
Max. Blade Speed
10,300 RPM

Description

Circular Saw Blade, Series WeldTec, Blade Dia. 7 1/4 in, Max. Blade Speed 10,300 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 6, Max. Cutting Depth 2 3/8 in, Primary Material Application Fiber Cement, Materials Cut Fiber Cement, Wood Cutting Type Ripping, Cut Width 0.071 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Fiber Cement, Plate Thickness 0.047 in, Application Construction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.