Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66 Pc. Metric Tap & Hex Die Set

  • Mfr # 97312**

  • Zoro # G605988298


product price: $1,038.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97312**
Zoro #
G605988298
UPC #
24721973122
Country of Origin
China

Details

SAE or Metric
Metric

Description

66-pc metric tap & hex die set irwin industrial tools sets the standard for delivering quality every step of the way in your threading applications. 66-pc set in plastic case includes the following items: metric plug tap and 5/8" hexagon dies in sizes : 3mm - 0.50, 4mm - 0.70, 4mm - 0.75, 5mm - 0.80, 5mm - 0.90, 6mm - 1.00 metric plug tap and 1" hexagon dies in sizes : 7mm - 1.00, 8mm - 1.00, 8mm - 1.25, 9mm - 1.00, 9mm - 1.25, 10mm - 1.25, 10mm - 1.50, 11mm - 1.50, 12mm - 1.50, 12mm - 1.75 metric plug tap and 1-7/16" hexagon dies in sizes : 14mm - 1.50, 14mm - 2.00, 16mm - 1.50, 16mm - 2.00, 18mm - 1.50, 18mm - 2.50 metric plug tap and 1-13/16" hexagon dies in sizes : 20mm - 2.50, 22mm - 1.50, 24mm - 2.00, 24mm - 3.00 pipe thread plug tap and 1" hexagon dies in sizes : 1/8" - 28 bsp threading tools : adjustable die stock - 1" dies, adjustable die stock - 1-7/16" hexagon dies, adjustable die stock 1-3/16" hexagon dies, plain die stock - 5/8" hexagon dies, t-handle wrench - taps no. 0 to 1/4", adj. Handle tap wrench - taps no. 0 to 1/2", adj. Handle tap wrench - taps no. 1/4" to 1/2", two-in-one tap wrench - taps 1/4" to 1/2", 16 leaf metric thread pitch gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.