7/64 in. X 2-5/8 in. L Cobalt Alloy Steel Drill Bit Straight Shank 1 pc

  • Mfr # 3016007

  • Zoro # G306432359


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Overall Length
5.8 in
Drill Bit Point Angle
135°
Drill Bit Size
7/64 in
Shank Dia.
7/64 in
Material - Machining
Cobalt Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3016007
Zoro #
G306432359
UPC #
24721066961
Country of Origin
China

Dimensions

Overall Length
5.8 in
Drill Bit Size
7/64 in
Shank Dia.
7/64 in
Shank Length
1.125 In
Width
1.9 in
Height
0.2 in
Flute Length
1.5 In
Bit Diameter
0.109375 In

Details

Drill Bit Point Angle
135°
Material - Machining
Cobalt Alloy Steel
Finish - Machining
Gold Oxide
Shank Type - Machining
Straight
Drill Bit Type
Cobalt Jobber
Drill Bit Point Type
Cobalt Jobber
Power Source
NON-ENERGY USING

Description

IRWIN Cobalt Alloy Steel Drill Bit is ideal for drilling into hardened steel, alloys, titanium and stainless steel


  • • Constructed of M-35 5 percent cobalt alloy high speed steel for super abrasive resistance in tough metals
  • • Heavy-duty web construction for strength and durability
  • • 5% cobalt alloy for higher heat and abrasion resistance
  • • Best heat resistance for drilling in extremely hard and abrasive materials including stainless steel, titanium and cast iron
  • • 135 degree split point begins drilling immediately, minimizing bit walk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.