This item is Discontinued.

Irwin 9 in L x 6 TPI Bi-Metal 372956P5

9 in L x 6 TPI Bi-Metal (Discontinued)

  • Mfr # 372956P5
  • Zoro # G706429003
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
372956P5
Zoro #
G706429003
UPC #
24721001429
Country of Origin
China

Dimensions

Length
9 in
Height
0.05 in

Details

Teeth per Inch
6
Gauge
0.042
Tooth Form
VARI
Tooth Pattern
Raker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.