This item is Discontinued.

Irwin 9/64 in. X 2-7/8 in. L High Speed Steel Drill Bit 1 pc 63509

9/64 in. X 2-7/8 in. L High Speed Steel Drill Bit 1 pc (Discontinued)

  • Mfr # 63509
  • Zoro # G005311719
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63509
Zoro #
G005311719
UPC #
42526635090
Country of Origin
Brazil

Dimensions

Overall Length
2-7/8 in
Flute Length
1-3/4 in

Description

The Irwin Tools 63509 9/64-Inch Black Oxide 135-Degree-Jobber Length-Bulk - Pack of 12 is ideal for basic drilling applications in metal wood and plastic. Constructed of M-2 high speed steel for the best combination of strength heat resistance and wear resistance this bit will get the job done quickly. The 135 degree split point ensures a true start and eliminates bit walking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.