Shop All Adjustable Wrenches
Irwin
Adj. Wrench, 10", 1-1/4" Cap., Chrome
Mfr # 2078610
Zoro # G4117827
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Finish Chrome
- Material Alloy Steel
- Features Protouch(TM) Grips Provide Extra Comfort and Reduces Hand Fatigue, English and Metric Scales, Extra Wide Capacity
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Irwin
- MFR # 2078610
- Zoro # G4117827
- UPC # 038548028309
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10 in |
Adjustable Wrench Nominal Length | 10" |
Details
Description
This Irwin 10" Adjustable Wrench is an essential tool for any handyman. It features a cushion grip handle, which provides you with a comfortable hold while you work. The 1 1/4" jaw capacity of the wrench ensures that it can fit over large fasteners. It has a cushion grip handle, which provides you with excellent control and leverage when working on nuts and bolts. The self-adjusting jaws adjust to fit virtually any nut or bolt quickly and easily. Made from alloy steel, this adjustable wrench has a chrome finish that resists corrosion. You will want to use this Irwin Adjustable Wrench when tightening up your tools in the garage or workshop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDS04 -12'6)
- WESTWARD Magnetic Jaw Cap, Aluminum, 5-1/2 In, PK2 (10D767)
- CAPRI TOOLS 3/8 in Drive 21 mm 6-Point Shallow Impact Socket (5-3021)
- EAB TOOL USA 2 Diamond Hole Saw (3056082)
- IRWIN Adjustable Locking Wrench, 10" (02)
- IRWIN ADJUSTABLE WRENCH 6""L (2078606)
- IRWIN ADJUSTABLE WRENCH 8""L (2078608)
- IRWIN Self-Adjusting Wire Stripper (2078300)
- IRWIN Adj. Wrench, 12", 1-1/2" Cap., Chrome (2078612)
- IRWIN 8" Adjustable Wide Jaw Wrench (2078608)
- MILWAUKEE TOOL Adjustable Wrench Set, 6 in and 10 in, 2-Piece (48-22-7400)
- Irwin Wrenches