Irwin
Adj. Wrench, 6", 1" Cap., Chrome
Mfr # 2078606
Zoro # G4171675
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Finish Chrome
- Material Alloy Steel
- Features Protouch(TM) Grips Provide Extra Comfort and Reduces Hand Fatigue, English and Metric Scales, Extra Wide Capacity
- Insulated / Uninsulated Uninsulated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5426N)
- KIPP Adjustable Handle, Size: 2 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.2A41X40)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 4 x 3/4 In (W-2)
- TAPCON 3/16 in. X 7 in. L Carbide Tipped Drill Bit (11491)
- IRWIN Adj. Wrench, 12", 1-1/2" Cap., Chrome (2078612)
- IRWIN Adjustable Locking Wrench, 10" (02)
- IRWIN 15-inch Black Oxide Adjustable Wrench (1913189)
- IRWIN ADJUSTABLE WRENCH 6""L (2078606)
- IRWIN Aluminum Quick Adjusting Pipe Wrench, 11" (274001SM)
- IRWIN Wrench, Adjustable Tray Set, 4 pcs. (2078706)
- CRESCENT 8" Adjustable Black Oxide Wrench - Carded (AT28VS)
- Irwin Wrenches