This item is Discontinued.

No Product Image Available

Auger, Bit, 1-1/16x18x7/16in Hex, PK3 (Discontinued)

  • Mfr # 47917
  • Zoro # G3969029
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47917
Zoro #
G3969029
UPC #
-
Country of Origin
Brazil

Dimensions

Bit Dia.
1-1/16"
Shank Size
7/16"

Details

Item
Auger Drill Bit
Drill Style
Auger
Material - Machining
Steel
Finish - Machining
PTFE
Primary Material Application
Wood
Auger Style
Pole Auger
Cutting Direction
Right Hand

Description

Pole Auger, Auger Drill Bit, PTFE, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.