
Auger Bits, 13/16in Bit Size, Length 7.5in
Mfr # 49913
Zoro # G102203849
product price:Â $14.29
/eaKey Features
Overall Length
7 1/2 in
Drill Bit Size
13/16 in
Diameter
13/16 in
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49913
Zoro #
G102203849
UPC #
024721100146
Country of Origin
Brazil
Dimensions
Overall Length
7 1/2 in
Drill Bit Size
13/16 in
Diameter
13/16 in
Flute Length
4 1/2 in
Shank Diameter
13/16 in
Shank Hex Size
5/16 in
Maximum Drilling Depth
4 1/2 in
Details
Item
Auger Bits
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Decimal Equivalent
0.8125
Auger Style
Spur Auger
Auger Center
Solid
Dual Auger
Yes
Measurement System
Fractional Inch
Primary Material Application
Wood
Drill Bit Point Type
Coarse Screw Point
Number of Spurs
1
Material - Machining
High Speed Steel
Shank Type - Machining
Hex
Sub Brand
I-100
Description
Spur Auger, Auger Bits, 13/16 in, 7 1/2 in Overall Length, Hex, Bright (Uncoated), Shank Diameter 13/16 in, Shank Hex Size 5/16 in, Maximum Drilling Depth 4 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.