Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 5093222

  • Zoro # G7933451


product price:  $23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5093222
Zoro #
G7933451
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
443
Corner Radius
3/64 in
Nose Radius
0.0470"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP20
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612-NS6 WPP20
ANSI Number
DNMG433
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
2
For Use With
Toolholders, Boring Bars
Coating
CVD
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
WPP20
Primary Material Application ISO Code
P
Material - Machining
Carbide
Cutting Application
Turning
ANSI Code
DNMG443-NS6 WPP20
Primary Material Application
Steel
Chip-Breaker Code
NS6
Clearance Angle
0 Degrees
Shape
Rhombic
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Number of Cutting Edges
2
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code NS6, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG443-NS6 WPP20, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.