Irwin
Aviation Snip, Notching/Trimming, 9 in, Hot Drop Forged Blades
Mfr # 2073115
Zoro # G2921371
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Notching/Trimming
- Overall Length 9 in
- Material Hot Drop Forged Blades
- Features Compound Cutting Action
- Number of Pieces 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12291)
- MILWAUKEE TOOL 3/8 in. Drive 18mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0118)
- HAIMER Collet Chuck, ER25, CAT40, 2.760 in. Proj (40.720.25)
- SUPERCUT 116-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (203608)
- IRWIN Tinners Snip, Straight and Wide Curve, 7 in, Hot Drop Forged Steel Jaw (22007)
- IRWIN Aviation Snips, 10", Overall Length: 9-1/2" (2073212)
- IRWIN Aviation Snip, Left/Straight, 10 in, Hot Drop Forged Blades (2073111)
- IRWIN Snips Aviation Straight (2073113)
- IRWIN Vise Grip VGP2073113 103G Snips Aviation 10 Inch - Cuts Straight And Wide Curves (38548089065)
- IRWIN TINNER SNIPS 7"" 24GA (22007)
- BESSEY Metal Cutting Snip, Straight, 5 1/2 in, Stainless Steel (D47)
- Irwin Knives, Cutters & Snips