Bar Clamp, 330 lb. Force, Flat
- Mfr # IRHT83501
- Zoro # G712120734
product price:Â
$
63.59
/ea
Key Features
Throat Depth
2 1/2 in
Spreading Capacity - Minimum
7 3/4 in
Tool Operation Type
Two Handed
Spreading Capacity - Maximum
32 in
Jaw Pad Height
1 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IRHT83501
- Zoro #
- G712120734
- UPC #
- 885911751223
- Country of Origin
- China
Dimensions
- Throat Depth
- 2 1/2 in
- Jaw Pad Height
- 1 11/16 in
- Jaw Pad Width
- 1 in
Details
- Item
- Bar Clamp
- Spreading Capacity - Minimum
- 7 3/4 in
- Tool Operation Type
- Two Handed
- Spreading Capacity - Maximum
- 32 in
- Clamping Force
- 300 lb
- Clamping Capacity
- 24 in
- Jaw Pad Type
- Flat
Description
Bar Clamp, Clamping Capacity 24 in, Throat Depth 2 1/2 in, Clamping Force 300 lb, Jaw Pad Type Flat, Jaw Pad Height 1 11/16 in, Jaw Pad Width 1 in, Spreading Capacity - Maximum 32 in, Spreading Capacity - Minimum 7 3/4 in, Tool Operation Type Two Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.