Shop IRWIN

15/16 in. X 6 in. L High Speed Steel Drill Bit Straight Shank 1 pc

  • Mfr # 91160

  • Zoro # G4624931


product price:  $41.89
/ea

Key Features

Overall Length
6.9 in
Application
NON-ENERGY USING
Drill Bit Dimension Type
Twist
Width
1.400 in
Height
1.400 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91160
Zoro #
G4624931
UPC #
24721911605
Country of Origin
Brazil

Dimensions

Overall Length
6.9 in
Drill Bit Dimension Type
Twist
Width
1.400 in
Height
1.400 in

Details

Application
NON-ENERGY USING
Bit Type
Twist

Description

IRWIN Silver and Deming High Speed Steel Fractional Bit is constructed of M-7 high speed steel for high resistance to abrasion during tough drilling applications


  • • Three-flatted shank design provides better chuck grip and reduces slippage. Ideal for use in keyless chucks
  • • All Silver & Deming bits are 6" long and feature a 1/2" reduced shank that fits all 1/2" drills
  • • Standard 118 degree point for use in wood, metal, and plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.