Shop IRWIN

No 40 X 2-3/8 in. L High Speed Steel Wire Gauge Bit Straight Shank 1 pc

  • Mfr # 81140

  • Zoro # G4626639


product price:  $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Overall Length
2-3/8 in
Flute Length
1-3/8 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81140
Zoro #
G4626639
UPC #
24721811400
Country of Origin
United States

Dimensions

Overall Length
2-3/8 in
Flute Length
1-3/8 in

Details

Item
Drill Bit
SAE or Metric
SAE

Description

IRWIN General Purpose High Speed Steel Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance


  • • Used where more precisely sized holes are required
  • • Drills exact hole size; ideal for tapping
  • • Standard 118 degree point for use in wood, metal, and plastic
  • • #40 Drill Bit Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.