This item is Discontinued.

Irwin Bit Holder, 3/8", 1/4", 2" 4935651

Bit Holder, 3/8", 1/4", 2" (Discontinued)

  • Mfr # 4935651
  • Zoro # G1035002
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935651
Zoro #
G1035002
UPC #
024721999887
Country of Origin
China

Dimensions

Drive Size
3/8 in
Shank Size
1/4"
Overall Length
2"
Overall Bit Length
2 in
Hex Shank Size
3/8 in

Details

Application
Quick Change Bit Holder, Bit Extension
Number of Pieces
1
Impact Rated
No
Item
Bit Holder
Magnetic/Nonmagnetic
Magnetic
Bit Retainer Type
Quick Change
Fastening Tool Material
Steel
Fastening Tool Item
Bit Holder
Shank Style
Hex
Application - Tools
Power
Bit Holder Drive Type
Hex

Description

Bit Holder, Application - Tools Power, Drive Size 3/8 in, Bit Holder Drive Type Hex, Hex Shank Size 3/8 in, Shank Style Hex, Overall Bit Length 2 in, Fastening Tool Material Steel, Bit Retainer Type Quick Change, Magnetic, Impact Rated No, Number of Pieces 1

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.