Blind Rivet, Countersunk Head, 0.125 in Dia., 0.515 in L, Stainless Steel Body, 1000 PK

  • Mfr # PTTK406

  • Zoro # G000412800


product price: $149.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Head Type
Countersunk
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.251 in - .375 in
Standards
IFI-114
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTTK406
Zoro #
G000412800
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
0.125 in
Body Length
0.515 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.251 in - .375 in
Standards
IFI-114
System of Measurement
Inch

Description

Stainless Blind Rivet With Stainless Mandrel, Countersunk Head 1/8 X .250-.375 Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.