Shop IRWIN
See all product information
Create Account
Blind Rivet, Dome Head, 0.09375 in Dia., 1/4 in L, Stainless Steel Body, 1000 PK
- Mfr # PTTD302
- Zoro # G700412674
product price:Â
$
86.15
/pk of 1000, $0.09/ea
Key Features
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.031 in - .125 in
Standards
IFI-114
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTTD302
- Zoro #
- G700412674
- UPC #
- -
- Country of Origin
- China
Dimensions
- Rivet Diameter
- 0.09375 in
- Body Length
- 1/4 in
Details
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Stainless Steel
- Mandrel Material
- Stainless Steel
- Grip Range
- .031 in - .125 in
- Standards
- IFI-114
- System of Measurement
- Inch
Description
Stainless Blind Rivet With Stainless Mandrel, Dome Head 3/32 X .020-.125 Grip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.