Blind Rivet, Dome Head, 0.15625 in Dia., 0.037 in L, Aluminum Body, 1000 PK

  • Mfr # PAAD502AH-VL

  • Zoro # G600412651


product price:  $124.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.063 in - .125 in
Body Length
0.037 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAAD502AH-VL
Zoro #
G600412651
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
0.15625 in
Body Length
0.037 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.063 in - .125 in
Standards
IFI-126
System of Measurement
Inch

Description

Aluminum Closed- End Blind Rivet With Aluminum Mandrel,Dome Head 5/32 X .063-.125 Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.