Blind Rivet, Dome Head, 0.15625 in Dia., 0.338 in L, Stainless Steel Body, 1000 PK

  • Mfr # PTTD502H

  • Zoro # G600412552


product price:  $106.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.000 in - .125 in
Standards
IFI-126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTTD502H
Zoro #
G600412552
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
0.15625 in
Body Length
0.338 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.000 in - .125 in
Standards
IFI-126
System of Measurement
Inch

Description

Stainless Closed-End Blind Rivet With Stainless Mandrel, Dome Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.