Blind Rivet, Dome Head, 0.15625 in Dia., 0.415 in L, Aluminum Body, 1000 PK

  • Mfr # PAAD504B

  • Zoro # G000412572


product price:  $92.39
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
0.15625 in
Grip Range
.188 in - .250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAAD504B
Zoro #
G000412572
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
0.15625 in
Body Length
0.415 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.188 in - .250 in
Standards
IFI-114
System of Measurement
Inch

Description

5052 Aluminum Blind Rivet With Aluminum Mandrel, Dome Head 5/32 X .188-.250 Grip, Black Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.