Blind Rivet, Dome Head, 0.197 in Dia., 0.502 in L, Aluminum Body, 100 PK

  • Mfr # PASG610

  • Zoro # G1490111


product price: $22.99
/pk 100, $0.23/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
0.197 in
Standards
IFI-114
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PASG610
Zoro #
G1490111
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
0.197 in
Body Length
0.502 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Standards
IFI-114
System of Measurement
Inch

Description

Blind Rivet,Grvd,Aluminum/Steel,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.