Blind Rivet, Dome Head, 0.197 in Dia., 0.581 in L, Aluminum Body, 100 PK
- Mfr # PASG612
- Zoro # G1490157
product price:Â
$
36.99
/pk of 100, $0.37/ea
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
0.197 in
Standards
IFI-114
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PASG612
- Zoro #
- G1490157
- UPC #
- -
- Country of Origin
- China
Dimensions
- Rivet Diameter
- 0.197 in
- Body Length
- 0.581 in
Details
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Standards
- IFI-114
- System of Measurement
- Inch
Description
Blind Rivet,Grvd,Aluminum/Steel,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.