Blind Rivet, Large Flanged Head, 0.1875 in Dia., 0.94 in L, Steel Body, 1000 PK

  • Mfr # PSSL612

  • Zoro # G000412893


product price:  $176.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Head Type
Large Flanged
Body Material
Steel
Mandrel Material
Steel
Grip Range
.626 in - .750 in
Standards
IFI-114
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSSL612
Zoro #
G000412893
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
0.1875 in
Body Length
0.94 in

Details

Item
Blind Rivet
Head Type
Large Flanged
Body Material
Steel
Mandrel Material
Steel
Grip Range
.626 in - .750 in
Standards
IFI-114
System of Measurement
Inch

Description

Steel Blind Rivet With Steel Mandrel, Large Flange, 3/16 X .626-.750 Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.