This item is Discontinued.

Irwin Bolt Extractor 1/2 in Dr, 2 1/2 in L 1859130

Bolt Extractor 1/2 in Dr, 2 1/2 in L (Discontinued)

  • Mfr # 1859130
  • Zoro # G7564015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1859130
Zoro #
G7564015
UPC #
673765179122
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
2 1/2 in
Overall Length (In.)
2-1/2
Size
3/4" and 19mm
Drive Size (In.)
1/2

Details

Material
Alloy Steel
For Removing Studs, Bolts, Screws
Yes
Impact Rated
Yes
Item
Bolt Extractor
Features
Built for Maximum Durability and Long Life with Impact Drivers, Reverse Spiral Flutes Engineered to Provide Maximum Gripping Power to Easily Remove Broken, Damaged, or Rusted Nuts, Bolts and Screws, Fits All Types of Fasteners, Resists Corrosion
Drive Type
Square

Description

Bolt Extractor, Overall Length 2 1/2 in, Drive Size 1/2 in, Drive Type Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.