This item is Discontinued.

Irwin Bolt Extractor, 3/4in., BO 1881060

Bolt Extractor, 3/4in., BO (Discontinued)

  • Mfr # 1881060
  • Zoro # G7466462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1881060
Zoro #
G7466462
UPC #
425269233196
Country of Origin
China

Dimensions

Drive Size (In.)
3/8
Size
3/4" and 19mm
Overall Length (In.)
2-1/2
Drive Size
3/8 in
Overall Length
2 1/2 in
Socket Size
3/4 in
Socket Length
2 1/2 in
Wall Thickness
1 1/16 in
Socket Depth
Deep

Details

Material
Steel
Item
Bolt Extractor
Impact Rated
Yes
For Removing Studs, Bolts, Screws
Yes
Features
Built for Maximum Durability and Long Life with Impact Drivers, Reverse Spiral Flutes Engineered to Provide Maximum Gripping Power to Easily Remove Broken, Damaged, or Rusted Nuts, Bolts and Screws, Fits All Types of Fasteners, Resists Corrosion
Drive Type
Impact
Non-Magnetic
No
Non-Sparking
No
Bolt Clearance
19 mm, 3/4 in
Insulated
No
Measurement Type
Metric, SAE
Compatible Fastener Type
Screw and Bolt Extraction
Finish
Black Oxide
Socket Shape
Universal Lobular
Locking
No
Tether Ready
No
Number of Points
6

Description

Bolt Extractor, Socket Size 3/4 in, Socket Shape Universal Lobular, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Screw and Bolt Extraction, No, Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.