Zoro Homepage

Brad Drill Bits

  • Mfr # 49617

  • Zoro # G302635563


product price: $6.65
/ea

Key Features

Decimal Equivalent
0.4
Overall Length
5 9/16 in
Drill Bit Size
7/16 in
Flute Type
Parabolic
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49617
Zoro #
G302635563
UPC #
024721496171
Country of Origin
China

Dimensions

Overall Length
5 9/16 in
Drill Bit Size
7/16 in
Shank Diameter
3/8 in
Maximum Drilling Depth
3 11/16 in

Details

Item
Brad Drill Bits
Decimal Equivalent
0.4
Flute Type
Parabolic
Shank Type - Machining
Straight
Drill Bit Point Type
Brad-Point
Measurement System
Fractional Inch
Primary Material Application
Wood
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Cutting Direction
Right Hand

Description

Brad Drill Bits, High Speed Steel, 7/16 in, Straight, 5 9/16 in Overall Length, Shank Diameter 3/8 in, Bright (Uncoated), Maximum Drilling Depth 3 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.