This item is Discontinued.

Irwin CIRC SWBLD 50T 8"" 4935557

CIRC SWBLD 50T 8"" (Discontinued)

  • Mfr # 4935557
  • Zoro # G2904794
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935557
Zoro #
G2904794
UPC #
24721999399
Country of Origin
China

Dimensions

Height
0.3 in
Width
9-1/2 in
Length
10.7 in

Details

Item
Circular Saw Blade
Tool Weight
1.064 lb.

Description

Irwin Metal-cut blades and anti-vibration vents ke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.