This item is Discontinued.

Irwin Crclr Saw Bld, Crbde, Dimnd, 10 In, 80Teeth 14076

Crclr Saw Bld, Crbde, Dimnd, 10 In, 80Teeth (Discontinued)

  • Mfr # 14076
  • Zoro # G2004256
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14076
Zoro #
G2004256
UPC #
024721140760
Country of Origin
China

Dimensions

Cutting Depth
4"
Plate Thickness
0.062 in
Blade Dia.
10 in

Details

Item
Circular Saw Blade
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
For Use With
Circular, Table, Radial Arm and Miter Saws
Primary Saw Application
Wood
Blade Type
Combination
Kerf
0.095"
Tooth Grind
ATB
Arbor Hole
5/8"
Diamond Knockout
No
Hook Angle
10.0 Degrees
Application
For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
Max. RPM
7000
Number of Teeth
80
Tip Material
Carbide

Description

Circular Saw Blade, Blade Dia. 10 in, Diamond Knockout No, Number of Teeth 80, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.062 in, Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.