
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20598966R
Zoro #
G002541003
UPC #
82472205985
Country of Origin
Unknown
Dimensions
Length
2.1 in
Height
11.1 in
Width
0.3 in
Details
Teeth per Inch
6
For Use With Saw Type
Reciprocating Saw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.