Shop All Hex Dies
Irwin
DIE HEX 1""10-24NC CARDED
Mfr # 9328
Zoro # G2697603
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Across Flats 1 in
- Thread Size #10-24 NC
Product Information
Dimensions
Width Across Flats | 1 in |
Thread Size | #10-24 NC |
Description
Irwin Hanson machine screw Hex die ideal for maint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Axe Curved Grip Handle, 32", Fire (64894GRA)
- DRILL AMERICA 3/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/16)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 4 3/8 in Long, 10 mm Short (54TU72)
- BON TOOL Bon 82-473 Socket Adapter For Concrete Broom (82-473)
- IRWIN Hex Die, High Carbon Steel, RH, 3/8-24 (6536)
- IRWIN Hex Die, High Carbon Steel, RH, 7/16-14 (IW6539)
- IRWIN DIE 1"" HEX 3/8-16NC (9434)
- IRWIN Hex Die, High Carbon Steel, RH, 5/16-18 (6527)
- IRWIN Hex Die, High Carbon Steel, RH, 7/8-14 (8463)
- IRWIN Hex Die, High Carbon Steel, RH, 1/2-20 (6545)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Hex Rethreading Die (DWTHX11412)
- Irwin Dies