
Shop IRWIN
See all product information
Hanson High Carbon Steel SAE Hexagon Machine Screw Die 14-20 1 pc
Mfr # 9335ZR
Zoro # G100537069
product price: $12.55
/eaKey Features
Length (In.)
5.8 in
Width
1.7 in
Height
0.6 in
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9335ZR
Zoro #
G100537069
UPC #
42526093357
Country of Origin
United States
Dimensions
Length (In.)
5.8 in
Width
1.7 in
Height
0.6 in
Details
SAE or Metric
Metric
Description
IRWIN Hanson Hexagon Die is designed to ensure that bolts fit tightly
- • Ideal for maintenance and repair work
- • Recommended for use with hexagon die stock
- • Die can be used with a wrench or socket when space is limited
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.