Shop GENIUS TOOLS
Create Account
11mm Metric Combination Flex Head Gear Wrench
- Mfr # 741611
- Zoro # G323579525
original price:Â $36.15 , new price: $32.54 , 9 percent off
new price:Â
$
32.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741611
- Zoro #
- G323579525
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 11mm Metric Flex Head Gear Drive Chrome Vanadium Steel - 741611, Flex Head Ratcheting Combination Wrench This 11mm metric combination wrench combines an open-end wrench with a flex head ratcheting box end to help service fasteners with better access and smoother turning. The flex head design improves positioning in tight or obstructed areas while maintaining the familiar feel of a combination wrench. Built from chromium-vanadium steel alloy, it's designed for strength, durability, and resistance to corrosion. Key Benefits 11mm metric combination wrench pairs open end with flex head ratcheting box. Flex head improves access and angle control in confined work areas. Gear drive ratcheting end supports faster turning with less repositioning. Chrome vanadium steel alloy provides high strength and long-term durability. Anti-corrosive material properties help maintain performance through heavy use. Meets or exceeds ANSI standards for quality and consistent workmanship. SKU: 741611. Designed for professional technicians who rely on dependable hand tools, this wrench emphasizes durability and practical access where standard fixed-head wrenches can be awkward. Its combination format keeps the tool straightforward and versatile, while the flex head ratcheting end improves efficiency without adding complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.