Zoro Homepage

Die Wrench, Hex, Die Stock

  • Mfr # 4935054

  • Zoro # G2730944


product price: $58.49
/ea

Key Features

Length (In.)
9
Die Shape
Hex
Accommodates
1" Single Hex Dies, 1" Single Hex Self-Aligning Dies, Small and Medium Tap Sockets
Size (In.)
1
Type
Adjustable Guide For 1" Hex Dies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4935054
Zoro #
G2730944
UPC #
024721997593
Country of Origin
China

Dimensions

Length (In.)
9
Size (In.)
1
Overall Length
9 in
For Outside Dia.
1 in
Outside Dia.
1 in

Details

Item
Die Wrench
Die Shape
Hex
Accommodates
1" Single Hex Dies, 1" Single Hex Self-Aligning Dies, Small and Medium Tap Sockets
Type
Adjustable Guide For 1" Hex Dies
Thread Direction
Right Hand
Material - Machining
High Speed Steel
Integrated Handle
Yes
Handle Material
Steel
Thread Pitch
0 in
Handle Finish
Bright (Uncoated)
Thread Standard
UNC
For Die Shape
Hex

Description

Die Wrench, For Outside Dia. 1 in, For Die Shape Hex, Overall Length 9 in, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.