Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail/Jamb Saw, 10 In, 14 TPI

  • Mfr # 2014450

  • Zoro # G3338352


product price: $16.79
/ea

Key Features

Hand Saw Application
Plastic, Wood
Length
17 1/8 in
Blade Length
10 in
Teeth per Inch
14
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2014450
Zoro #
G3338352
UPC #
024721064875
Country of Origin
Viet Nam

Dimensions

Length
17 1/8 in
Blade Length
10 in
Manufacturers Warranty Length
Lifetime Guarantee
Blade Thickness
2 in
Width
3.3"
Overall Length
17 1/4 in

Details

Hand Saw Application
Plastic, Wood
Item
Dovetail Saw
Teeth per Inch
14
Blade Material
Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Handle Design
Rubberized Cushion Handle
Type
Reversible
Features
Ergonomic Handle, Reversible Blade, Spring-Loaded Pin Enables The Blade To Reverse For Left Or Right Cutting
Function
Cuts Trim
Tether Style
Tether Capable
Material Application
Plastic, Wood
Cutting Edge Type
Straight
Handle Style
Ergonomic
Handle Material
Rubber
Hand Saw Product Type
Flush-Cut Carpenter Saws
Handle Color
Blue, Yellow
Non-Sparking
No

Description

When you need to cut trim or plastic, this Irwin Dovetail Saw is the tool for the job. It is ideal for working in confined spaces. This 17 1/8 in. long saw can be used to cut both wood and plastic. The reversible blade allows you to work with it either horizontally or vertically. The 10 in. long blade has 14 teeth per inch, which provides a smooth finish on your cuts. The rubberized cushion handle offers a comfortable grip while protecting your hands from slippage during use. You will want to have this Irwin Dovetail Saw when it comes time to make precise cuts around doorjambs and baseboards, among other areas of your home or office space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.