Zoro Homepage

Drill Bit, 1/2 In

  • Mfr # 87908

  • Zoro # G4938482


product price: $2.95
/ea

Key Features

Overall Length
4 3/4 in
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Neutral
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87908
Zoro #
G4938482
UPC #
024721879080
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Shank Size
1/4 in
Drill Bit Size
1/2 in
Shank Dia.
1/4 in
Shank Length
4 in
Shank Hex Size
1/4 in
Diameter
1/2 in

Details

Item
Spade Drill Bit
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Wood
Number of Pieces
1
For Use With
Drilling Holes in Wood, Cordless Drills, Corded Drills
Drill Bit Material
Carbon Steel
Drill Style
Spade
Drill Bit Point Type
Blue-Grooveâ„¢
Number of Spurs
2
Decimal Equivalent
0.5
Adjustable Blade
No
Number of Flutes
1
Curved Blade
No
Sub Brand
Speedbor
Nail Cutting
No
Extension Compatible
No
Flute Type
Straight
Wire Hole
No
Shank Type - Machining
Hex

Description

Spade Drill Bit, 1/2 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 4 3/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.