Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DRILL BIT 13/16" S&D RS 118 PT

  • Mfr # HN91152

  • Zoro # G802578582


product price: $35.45
/ea

Key Features

Material - Machining
High Speed Steel
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Reduced 3-Flatted
Flute Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN91152
Zoro #
G802578582
UPC #
247219115204
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Flute Length
3 in
Diameter
13/16 in

Details

Item
Silver & Deming Drill Bits (Reduced Shank)
Material - Machining
High Speed Steel
Shank Type - Machining
Reduced 3-Flatted
Drill Bit Point Angle
118-Degree
Application
Create Large Holes,Heavy-Duty Metal Drilling,Automotive,Body Shop,Metal Fabircation
Measurement Type
Fractional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.