Zoro Homepage

DRILL BIT 3/8" 12" HSS AIRCRAFT

  • Mfr # HN62124

  • Zoro # G202578601


product price: $12.49
/ea

Key Features

Overall Length
12 in
Shank Type
Straight
Material
High Speed Steel
Finish
Black Oxide
System of Measurement
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN62124
Zoro #
G202578601
UPC #
425266212460
Country of Origin
China

Dimensions

Overall Length
12 in
Flute Length
3-5/8 in
Milling Diameter
3/8 in

Details

Item
Aircraft Extension Drill Bits
Shank Type
Straight
Material
High Speed Steel
Finish
Black Oxide
System of Measurement
Fractional
Point Angle
135-Degree Split Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.