Zoro Homepage

Drill Bit, 5/16x4x6in, Speedhammer

  • Mfr # 322022

  • Zoro # G3974428


product price: $8.25
/ea

Key Features

Overall Length
6 in
Shank Dia.
5/16"
Cutting Direction
Right Hand
Finish - Machining
Shot-peened, double tempered finish
Shank Type - Machining
SDS-Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322022
Zoro #
G3974428
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Dia.
5/16"

Details

Item
Drill Bit,5/16x4x6in,Speedhammer
Cutting Direction
Right Hand
Finish - Machining
Shot-peened, double tempered finish
Shank Type - Machining
SDS-Plus
Drill Bit Grouping
Drill Bit

Description

Drill Bit,5/16x4x6in,Speedhammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.