Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Irwin DRILL BIT #60 PK/5 HN81160

DRILL BIT #60 PK/5 (Discontinued)

  • Mfr # HN81160
  • Zoro # G702578491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN81160
Zoro #
G702578491
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
11/16 in
Overall Length
1-5/8 in
Flute Length
11/16 in
Diameter
#60

Details

Shank Type
Straight
Product Type
Jobber Length Drill Bits
Measurement Type
Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.