Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DRILL BIT BLK OX 15/32" REDU SHK 135 HSS

  • Mfr # HN63530

  • Zoro # G202578687


product price: $11.39
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
5-3/4 in
Shank Type - Machining
Straight
Drill Bit Size
4-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN63530
Zoro #
G202578687
UPC #
425266353040
Country of Origin
China

Dimensions

Overall Length
5-3/4 in
Drill Bit Size
4-5/16 in
Flute Length
4-5/16 in
Diameter
15/32 in

Details

Item
Jobber Length Drill Bits
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Point Angle
135-Degree Split Point
Application
Metal,Plastic,Wood, General Metal Drilling
Resistance
Corrosion
Measurement Type
Fractional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.