Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DRILL BIT BLK OX 3/8" REDU SHANK

  • Mfr # HN67827

  • Zoro # G802578674


product price: $12.95
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
5-3/8 in
Shank Dia.
3/8 in
Shank Type - Machining
Reduced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HN67827
Zoro #
G802578674
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
5-3/8 in
Shank Dia.
3/8 in
Drill Bit Size
3-15/16 in
Flute Length
3-15/16 in
Diameter
27/64 in

Details

Item
Jobber Length Drill Bits
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Reduced
Measurement Type
Fractional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.